Shop HURRICANE
See all product information
Create Account
Dimension One 75, at home hot tubs (open Twist Lock)
- Mfr # HF7367-01
- Zoro # G522964931
product price:Â
$
48.99
/ea
Key Features
Height
7.125 in
Outside Diameter
7.125 in
Banding
Double-glued
Filter Media
Premium Pointbond
Endcap Material
Turquoise Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7367-01
- Zoro #
- G522964931
- UPC #
- 810151302089
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Color
- White
Dimensions
- Height
- 7.125 in
- Outside Diameter
- 7.125 in
- Width
- 7.125 in
- Length
- 10.625 in
Description
Hurricane HF7367-01 Cartridge Filter Replacement for Dimension One 75, at home hot tubs (open Twist Lock), Unicel C-7367, Pleatco PDO75-2000, Filbur FC-3059
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.