Shop HURRICANE
See all product information
Create Account
PRO CLARITY FILTER 40 SQ'
- Mfr # HF6473-157-01
- Zoro # G822965058
product price:Â
$
36.99
/ea
Key Features
Banding
Double-glued
Outside Diameter
6 in
Length
8.5 in
Color
White
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6473-157-01
- Zoro #
- G822965058
- UPC #
- 810151304229
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Color
- White
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Filter Media
- Premium Pointbond
Dimensions
- Outside Diameter
- 6 in
- Length
- 8.5 in
- Height
- 6 in
- Width
- 6 in
- Inside Diameter
- 2.375 in
Description
Hurricane HF6473-157-01 Cartridge Filter Replacement for PRO CLARITY FILTER 40 SQ', Unicel, Pleatco, Filbur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.