Shop HURRICANE
See all product information
Create Account
Premium Blue Pacific Marquis Spas (Special Protective Formula Infused Fabric)
- Mfr # HF5H502-01M
- Zoro # G822964990
product price:Â
$
39.99
/ea
Key Features
Material
Point bond
Length
12.1875 in
Inside Diameter
2 in
Outside Diameter
5.25 in
Width
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5H502-01M
- Zoro #
- G822964990
- UPC #
- 810151301709
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Banding
- Double-glued
- Filter Media
- Elite Pointbond
- Color
- Blue
- Endcap Material
- Turquoise Resin
Dimensions
- Length
- 12.1875 in
- Inside Diameter
- 2 in
- Outside Diameter
- 5.25 in
- Width
- 5.25 in
- Height
- 5.25 in
Description
Hurricane HF5H502-01M Cartridge Filter Replacement for Premium Blue Pacific Marquis Spas (Special Protective Formula Infused Fabric), Unicel 5CH-502AM, Pleatco PPM50SC-F2M-M, Filbur FC-0195M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.