Shop HURRICANE
See all product information
Create Account
Premium Pool Filter Cartridge - Replacement for Pleatco PWWCT125, Unicel C-8412
- Mfr # HF8412-01
- Zoro # G222965016
product price:Â
$
68.99
/ea
Key Features
Endcap Material
Turquoise Resin
Material
Point bond
Length
23.25 in
Outside Diameter
8.9375 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF8412-01
- Zoro #
- G222965016
- UPC #
- 810151301419
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Color
- White
- Banding
- Double-glued
- Filter Media
- Premium Pointbond
Dimensions
- Length
- 23.25 in
- Outside Diameter
- 8.9375 in
- Width
- 8.9375 in
- Height
- 8.9375 in
- Inside Diameter
- 4 in
Description
REPLACEMENT FOR - The Hurricane HF8412-01 Cartridge Filter is compatible for Unicel C-8412, Pleatco PWWCT125, Filbur FC-1293, Waterway Clearwater II, Pro-Clean PCCF 125 above ground pool filter and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 23.25 inches, outer diameter 8.9375 inches, Top hole 4 inches, Bottom hole 4 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.