Shop HURRICANE
See all product information
Create Account
Hayward SwimClear C2025
- Mfr # HF7458-04
- Zoro # G122965000
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Banding
Double-glued
Filter Media
Premium Pointbond
Outside Diameter
7 in
Endcap Material
Turquoise Resin
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7458-04
- Zoro #
- G122965000
- UPC #
- 810151300214
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Color
- White
- Material
- Point bond
Dimensions
- Outside Diameter
- 7 in
- Height
- 7 in
- Length
- 14.1875 in
- Inside Diameter
- 3 in
- Width
- 7 in
Description
Hurricane HF7458-04 Cartridge Filter Replacement for Hayward SwimClear C2025, Unicel C-7458, Pleatco PA56SV, Filbur FC-1223
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.