Shop HURRICANE
See all product information
Create Account
Premium Pool Filter Cartridge - Replacement for Pleatco PAS50SV-F2M, Unicel 6CH-502
- Mfr # HF6H502-01
- Zoro # G522965037
product price:Â
$
37.79
/ea
Key Features
Height
6.75 in
Width
6.75 in
Outside Diameter
6.75 in
Color
White
Filter Media
Premium Pointbond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6H502-01
- Zoro #
- G522965037
- UPC #
- 810151300368
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Color
- White
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Handle
- Ergonomic
- Material
- Point bond
Dimensions
- Height
- 6.75 in
- Width
- 6.75 in
- Outside Diameter
- 6.75 in
- Length
- 8 in
Description
REPLACEMENT FOR - The Hurricane HF6H502-01 Advanced Cartridge Filter is compatible for Unicel 6CH-502, Pleatco PAS50SV-F2M, Filbur FC-0311, Artesian Spas and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 8 inches, outer diameter 6.75 inches, Top handle, Bottom hole 2 mpt(threaded). Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.