Shop HURRICANE
See all product information
Create Account
Jacuzzi Aero, Caressa, Closed top
- Mfr # HF5601-01
- Zoro # G722965011
product price:Â
$
23.99
/ea
Key Features
Filter Media
Premium Pointbond
Height
5.6875 in
Length
10.375 in
Material
Point bond
Width
5.6875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5601-01
- Zoro #
- G722965011
- UPC #
- 810151300870
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Filter Media
- Premium Pointbond
- Material
- Point bond
- Banding
- Double-glued
- Color
- White
- Endcap Material
- Turquoise Resin
Dimensions
- Height
- 5.6875 in
- Length
- 10.375 in
- Width
- 5.6875 in
- Inside Diameter
- 2.125 in
- Outside Diameter
- 5.6875 in
Description
Hurricane HF5601-01 Cartridge Filter Replacement for Jacuzzi Aero, Caressa, Closed top, Unicel C-5601, Pleatco PJW23, Filbur FC-1330
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.