Shop HURRICANE
See all product information
Create Account
Rainbow Dynamic 75, Dynamic Series V-DSC-75
- Mfr # HF4975-01
- Zoro # G622964961
product price:Â
$
40.69
/ea
Key Features
Color
Blue
Endcap Material
Turquoise Resin
Material
Point bond
Banding
Double-glued
Inside Diameter
2.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4975-01
- Zoro #
- G622964961
- UPC #
- 810151301150
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Color
- Blue
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Banding
- Double-glued
- Filter Media
- Elite Pointbond
Dimensions
- Inside Diameter
- 2.125 in
- Height
- 5 in
- Outside Diameter
- 5 in
- Length
- 20.125 in
- Width
- 5 in
Description
Hurricane HF4975-01 Cartridge Filter Replacement for Rainbow Dynamic 75, Dynamic Series V-DSC-75, Unicel C-4975, Pleatco PRB75, Filbur FC-2395
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.