Shop HURRICANE
See all product information
Create Account
Premium Blue Dynamic Series IV - Model DSF 35, Waterway
- Mfr # HF4401-02M
- Zoro # G322964995
product price:Â
$
33.99
/ea
Key Features
Outside Diameter
5 in
Material
Point bond
Length
4.625 in
Endcap Material
Turquoise Resin
Inside Diameter
2.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF4401-02M
- Zoro #
- G322964995
- UPC #
- 810151302010
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 5 in
- Length
- 4.625 in
- Inside Diameter
- 2.125 in
- Width
- 5 in
- Height
- 5 in
Details
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Color
- White
- Banding
- Double-glued
- Filter Media
- Premium Pointbond
Description
Hurricane HF4401-02M Cartridge Filter Replacement for Premium Blue Dynamic Series IV - Model DSF 35, Waterway, Unicel C-4401AM, Pleatco PRB17.5SF-PAIR, Filbur FC-2386
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.