Shop HURRICANE
See all product information
Create Account
Premium Blue Rainbow, Waterway, Leisure Bay, S2/G2 Spa 75
- Mfr # HF5374-01M
- Zoro # G722964960
product price:Â
$
37.99
/ea
Key Features
Banding
Double-glued
Inside Diameter
2.125 in
Width
5.3125 in
Filter Media
Elite Pointbond
Outside Diameter
5.3125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF5374-01M
- Zoro #
- G722964960
- UPC #
- 810151302164
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 2.125 in
- Width
- 5.3125 in
- Outside Diameter
- 5.3125 in
- Length
- 14.75 in
- Height
- 5.3125 in
Details
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Filter Media
- Elite Pointbond
- Color
- Blue
- Material
- Point bond
- Endcap Material
- Turquoise Resin
Description
Hurricane HF5374-01M Cartridge Filter Replacement for Premium Blue Rainbow, Waterway, Leisure Bay, S2/G2 Spa 75, Unicel C-5374, Pleatco PLBS75, Filbur FC-2971
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.