Shop HURRICANE
See all product information
Create Account
Premium Blue Waterway Front Access Skimmer, Aber Hot Tubs, (Special Protective Formula Infused
- Mfr # HF6H940-01M
- Zoro # G622964947
product price:Â
$
34.99
/ea
Key Features
Length
7.625 in
Inside Diameter
1.5 in
Banding
Double-glued
Width
6 in
Material
Point bond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6H940-01M
- Zoro #
- G622964947
- UPC #
- 810151301877
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Material
- Point bond
- Filter Media
- Elite Pointbond
- Endcap Material
- Turquoise Resin
- Color
- Blue
Dimensions
- Length
- 7.625 in
- Inside Diameter
- 1.5 in
- Width
- 6 in
- Height
- 6 in
- Outside Diameter
- 6 in
Description
Hurricane HF6H940-01M Cartridge Filter Replacement for Premium Blue Waterway Front Access Skimmer, Aber Hot Tubs, (Special Protective Formula Infused Fabric), Unicel 6CH-940AM, Pleatco PWW50P3-M, Filbur FC-0359M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.