Shop HURRICANE
See all product information
Create Account
Premium Purple Pentair Clean & Clear Plus 520, Waterway Crystal Water 525 (4 required)
- Mfr # HF7472-04P
- Zoro # G322965008
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Inside Diameter
3 in
Endcap Material
Turquoise Resin
Outside Diameter
7 in
Material
Point bond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7472-04P
- Zoro #
- G322965008
- UPC #
- 810151302737
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Inside Diameter
- 3 in
- Outside Diameter
- 7 in
- Length
- 32 in
- Height
- 7 in
Details
- Item
- Pool Filter Cartridge
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Banding
- Double-glued
- Color
- Purple
- Filter Media
- Platinum Purple Pointbond
Description
Hurricane HF7472-04P Cartridge Filter Replacement for Premium Purple Pentair Clean & Clear Plus 520, Waterway Crystal Water 525 (4 required), Unicel C-7472, Pleatco PCC130, Filbur FC-1978
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.