Shop HURRICANE
See all product information
Create Account
Eco-pur replacement 2004 and later (Special Protective Formula Infused Fabric)
- Mfr # HF-3MAS-02M
- Zoro # G222965047
product price:Â
$
25.99
/ea
Key Features
Outside Diameter
3.875 in
Height
3.875 in
Banding
Double-glued
Inside Diameter
2.125 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF-3MAS-02M
- Zoro #
- G222965047
- UPC #
- 810151302218
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3.875 in
- Height
- 3.875 in
- Inside Diameter
- 2.125 in
- Length
- 7.125 in
- Width
- 3.875 in
Details
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Color
- Blue
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Filter Media
- Elite Pointbond
Description
Hurricane HF-3MAS-02M Cartridge Filter Replacement for Eco-pur replacement 2004 and later (Special Protective Formula Infused Fabric), Unicel, Pleatco PMA10-M, Filbur FC-1001M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.