Shop HURRICANE
See all product information
Create Account
Premium Purple Hayward SwimClear C2030
- Mfr # HF56SV-04P
- Zoro # G322965022
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Inside Diameter
3 in
Outside Diameter
7 in
Filter Media
Platinum Purple Pointbond
Material
Point bond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF56SV-04P
- Zoro #
- G322965022
- UPC #
- 810151302676
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Inside Diameter
- 3 in
- Outside Diameter
- 7 in
- Length
- 17.375 in
- Width
- 7 in
Details
- Item
- Pool Filter Cartridge
- Filter Media
- Platinum Purple Pointbond
- Material
- Point bond
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Color
- Purple
Description
Hurricane HF56SV-04P Cartridge Filter Replacement for Premium Purple Hayward SwimClear C2030, Unicel C-7456, Pleatco PA56L, Filbur FC-1455
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.