Shop HURRICANE
See all product information
Create Account
Rainbow Dynamic 37, Dynamic Series I, Series II & III RTL-25 / RCF-25, Series IV - DFM-25/ DFML-25
- Mfr # HF4637-01
- Zoro # G122965048
product price:Â
$
28.99
/ea
Key Features
Material
Point bond
Color
Blue
Height
4.9375 in
Width
4.9375 in
Filter Media
Elite Pointbond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4637-01
- Zoro #
- G122965048
- UPC #
- 810151306520
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Color
- Blue
- Filter Media
- Elite Pointbond
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
Dimensions
- Height
- 4.9375 in
- Width
- 4.9375 in
- Inside Diameter
- 2.125 in
- Outside Diameter
- 4.9375 in
- Length
- 13.3125 in
Description
Hurricane HF4637-01 Cartridge Filter Replacement for Rainbow Dynamic 37, Dynamic Series I, Series II & III RTL-25 / RCF-25, Series IV - DFM-25/ DFML-25, Waterway, Morgan Spas, Leisure Bay Spas, Unicel C-4637, Pleatco PRB37-IN, Filbur FC-2380
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.