Shop HURRICANE
See all product information
Create Account
Premium Purple Pentair Clean & Clear Plus 240, Hayward SwimClear C2025, C2020, Hayward Super-Star-C
- Mfr # HF7469-04P
- Zoro # G122965062
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Material
Point bond
Outside Diameter
7 in
Length
14.125 in
Inside Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7469-04P
- Zoro #
- G122965062
- UPC #
- 810151302713
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Outside Diameter
- 7 in
- Length
- 14.125 in
- Inside Diameter
- 3 in
- Height
- 7 in
Details
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Color
- Purple
- Filter Media
- Platinum Purple Pointbond
- Banding
- Double-glued
Description
Hurricane HF7469-04P Cartridge Filter Replacement for Premium Purple Pentair Clean & Clear Plus 240, Hayward SwimClear C2025, C2020, Hayward Super-Star-Clear C2000, Sta-Rite PRC 50, American Quantum, Unicel C-7469, Pleatco PCC60, Filbur FC-1975
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.