Shop HURRICANE
See all product information
Create Account
Premium Spa Filter Cartridge - Replacement for Pleatco PSD125-2000, Unicel C-8326
- Mfr # HF8326-01
- Zoro # G422965069
product price:Â
$
71.99
/ea
Key Features
Banding
Double-glued
Outside Diameter
8.5 in
Height
8.5 in
Material
Point bond
Width
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF8326-01
- Zoro #
- G422965069
- UPC #
- 810151301204
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
- Color
- White
Dimensions
- Outside Diameter
- 8.5 in
- Height
- 8.5 in
- Width
- 8.5 in
- Length
- 19 in
Description
REPLACEMENT FOR - The Hurricane HF8326-01 Cartridge Filter is compatible for Pleatco PSD125-2000, Unicel C-8326, Filbur FC-2780, and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 19 inches, outer diameter 8.5 inches, Top hole 2.1875 inch slip fitting, Bottom 2.75 inch bevel edge. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.