Shop HURRICANE
See all product information
Create Account
Premium Blue Artesian Spas 50
- Mfr # HF6H502-01M
- Zoro # G622964992
product price:Â
$
44.99
/ea
Key Features
Material
Point bond
Width
6.75 in
Height
6.75 in
Outside Diameter
6.75 in
Endcap Material
Turquoise Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6H502-01M
- Zoro #
- G622964992
- UPC #
- 810151300382
- Country of Origin
- United States
Dimensions
- Width
- 6.75 in
- Height
- 6.75 in
- Outside Diameter
- 6.75 in
- Inside Diameter
- 2 in
- Length
- 8 in
Details
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Color
- Blue
- Filter Media
- Elite Pointbond
Description
Hurricane HF6H502-01M Cartridge Filter Replacement for Premium Blue Artesian Spas 50, Unicel 6CH-502AM, Pleatco PAS50SV-F2M, Filbur FC-0311
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.