69553C; Class III Receiver Hitch; 2 in Square Tube; 5,000 lb

  • Mfr # 69553C

  • Zoro # G706992354


product price:  $257.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69553C
Zoro #
G706992354
UPC #
880268151153
Country of Origin
United States

Description

Husky Towing 69553C rear-mounted Class III receiver hitch designed for dependable light-to-medium duty towing; features a 2 inch receiver opening compatible with standard hitch-mounted accessories; rated for 5,000 lb weight carrying capacity with 500 lb tongue weight and 6,000 lb weight distributing capacity with 600 lb distributing tongue weight. Manufactured from steel using square tube construction; black powder-coated finish provides corrosion resistance and long-term durability; receiver included; mounting hardware included; attachment location rear; drilling not required for installation; hitch class III; receiver size 2 inches; maximum tongue weight 500 lb; compatible with ball mounts, bike racks, and cargo carriers; limited 1 year warranty; Prop 65 warning applies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.