69621C; Class III Round Tube Trailer Hitch; 2 Inch Receiver; 4000 lbs

  • Mfr # 69621C

  • Zoro # G906124296


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Receiver Size
2 Inch
Color
Black
Finish
Powder Coated
Material
Steel
Weight Distributing Capacity
5000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69621C
Zoro #
G906124296
UPC #
880268157278
Country of Origin
United States

Dimensions

Receiver Size
2 Inch

Details

Color
Black
Finish
Powder Coated
Material
Steel
Weight Distributing Capacity
5000 lb
Weight Carrying Tongue Weight
400 lb
Weight Carrying Capacity
4000 lb
Weight Distributing Tongue Weight
500 lb
Construction
Round Tube Welded
Class
III

Description

The Husky Towing 69621C Class III round tube trailer hitch is engineered to deliver dependable towing performance for light- to medium-duty applications. Featuring a 2 inch receiver, this hitch supports a weight carrying capacity of up to 4,000 pounds with a maximum tongue weight of 400 pounds, making it suitable for towing utility trailers, small campers, and other common loads. Constructed from heavy-duty steel, the hitch utilizes a round tube design that provides strength, durability, and a clean, factory-style appearance once installed. The black powder-coated finish helps protect against corrosion, road debris, and environmental exposure, ensuring long-lasting performance and reliability. Designed for rear mounting, the hitch integrates securely with the vehicle frame for stable towing. When paired with a compatible weight distribution system, the Husky Towing 69621C increases towing capability to a gross trailer weight of 5,000 pounds with a weight distributing tongue weight rating of 500 pounds. This added flexibility allows the hitch to accommodate a wider range of towing setups while maintaining proper load balance and control. Installation is straightforward and does not require drilling, helping reduce installation time and complexity. All necessary mounting hardware is included for a complete and hassle-free installation. Backed by a limited 1 year warranty, the Husky Towing 69621C reflects Husky Towing’s commitment to durable construction, precise engineering, and reliable towing solutions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.