Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Light Duty, 420 Stainless Steel, 0.125 in Dia x 0.562 in Length
- Mfr # SPCSP-125-0562L
- Zoro # G723401198
product price:Â
$
0.51
/ea
Sold in multiples of 100 for
$51.00
Key Features
Double Shear Strength (Lbs.)
825 lb
Material
420 Stainless Steel
Rockwell Hardness
HV 460-560
Finish
Plain
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCSP-125-0562L
- Zoro #
- G723401198
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 825 lb
- Material
- 420 Stainless Steel
- Rockwell Hardness
- HV 460-560
- Finish
- Plain
- Standards
- ASME B18.8.2
- Material Grade/Class
- 420
- Item
- Coiled Spring Pin, Light Duty
Dimensions
- Shank Length
- 9/16 in
- Pin Diameter
- 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.