Coiled Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 0.188 in Dia x 1.500 in Length
- Mfr # SPCZ-187-1500
- Zoro # G523418235
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Double Shear Strength (Lbs.)
3150 lb
Finish
Zinc Plated
Material Grade/Class
1070-1095
Rockwell Hardness
HV 420-545
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCZ-187-1500
- Zoro #
- G523418235
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 3150 lb
- Finish
- Zinc Plated
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HV 420-545
- Item
- Coiled Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Material
- 1070-1095 High Carbon Steel
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 1-1/2 in
Description
Coiled Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.188 in Dia x 1.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.