Shop HYGLOSS PRODUCTS
See all product information
Create Account
Metallic Book Ring, 2" Diameter, 50PK
- Mfr # HYG61355
- Zoro # G023724355
product price:Â
$
25.89
/pk of 50, $0.52/ea
Key Features
Color
Assorted
Size
2in
Material
Steel
Includes
50 Book Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HYG61355
- Zoro #
- G023724355
- UPC #
- 081187613559
- Country of Origin
- China
Dimensions
- Size
- 2in
Details
- Color
- Assorted
- Material
- Steel
- Includes
- 50 Book Rings
Description
Book rings are the sure fast method of keeping things together. These binding rings are made with smooth and tough steel coating that ensures that your binder rings won't crack or chip. Durable metal book rings can be used for a huge assortment of projects as well as conveniences around the home and classroom. That's right, book rings are not just good supplies for the office anymore. Make fun and user-friendly projects such as calendars, fabric swatch holders, mini scrapbooks, key rings and recipe books using these nifty binder rings. Binding rings are just the right things for creating your very own motion and flip books, and rings that bind are perfect for projects such as baby books or scrapbooks because they offer the flexibility and room for adding more pages in the future. Use your sturdy binding rings to hang up signs and notices or even to keep important papers, game pieces or scraps together. The easy to open clasp mechanism is equally simple to close, and, yet, locks securely and holds strong every time. A rust free metal book ring from Hygloss is meant to last through heavy duty usage and can stand up to wear and tear. This pack of rings are 2" and come in unique matallic colors, 50 per pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.