ReverRollSpryPmp, 1", Silvercast, CW
- Mfr # 1700XL-R
- Zoro # G310436893
product price:Â
$
1,307.99
/ea
Free Shipping & Returns
Key Features
Number of Rollers
5
Seal Material
Viton
Housing Material
Silvercast
Operating Pressure (Maximum)
200 psi
Discharge Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1700XL-R
- Zoro #
- G310436893
- UPC #
- 734943004541
- Country of Origin
- United States
- Item
- Reverse Roller Spray Pump
- Number of Rollers
- 5
- Seal Material
- Viton
- Housing Material
- Silvercast
- Operating Pressure (Maximum)
- 200 psi
- Discharge Connection Type
- NPT
- Motor Speed (Maximum)
- 1,000 RPM
- Media Temperature (Maximum)
- 140 Degrees F
- Intake Connection Type
- NPT
- Flow Rate (Maximum)
- 45 gpm
- Motor Shaft Rotation
- CWSE
- Roller Material
- Nylon/Steel
- Duty Cycle
- Continuous, Intermittent
- Priming
- Manual
- Pump Shaft Rotation Direction
- CW
- Media Temperature - Maximum
- 140 Degrees F
- Includes
- Double Sealed Heavy Duty Ball Bearings, Super Rollers
- Shaft Seal Material
- FKM
Dimensions
- Overall Length
- 8.4 in
- Discharge Connection Size
- 1 in
- Overall Width
- 7.8 in
- Overall Height
- 3.4 in
- Shaft Outer Diameter
- 1 in
- Intake Connection Size
- 1 in
- Discharge Diameter
- 1 in
- Inlet Diameter
- 1 in
- Wire Rope Length
- 8.4 in
- Length
- 8.4 in
Description
Reverse Roller Spray Pump, Discharge Connection Size 1 in, Discharge Connection Type NPT, Flow Rate (Maximum) 45 gpm, Housing Material Silver Cast, Intake Connection Size 1 in, Intake Connection Type NPT, Motor Shaft Rotation CWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 5, Operating Pressure (Maximum) 200 psi, Priming Manual, Roller Material Polypropylene, Shaft Outer Diameter 1 in, Suction Lift (Maximum) Not Applicable, Duty Cycle Continuous, Intermittent, Overall Length 8.4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.