Shop GRACO

Double Diaphragm Pump, 150 gpm, 0.5 gal

  • Mfr # 25U613
  • Zoro # G523744013

product price: 
$
4,375.99
/ea
Free Shipping & Returns

Key Features

Chemical Compatibility
Alcohol, Antifreeze, Calcium Carbonate, Citric Acid, Detergents, Diesel, Diesel Exhaust Fluid, Diethylene Glycol, Glycerol, Hydraulic Fluid, Hydrocarbons, Ink, Kerosene, Lactic Acid, Motor Oil, Oil, Oil-Based Paint, Propylene Glycol, Soap, Transmission Fluid, Water
Overall Width
13.4 in
Air Intake Pressure (Maximum)
120 psi
Manifold Port Connection Type
Single Port
Air Consumption (Maximum)
175 scfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25U613
Zoro #
G523744013
UPC #
769946239492
Country of Origin
United States

Dimensions

Overall Width
13.4 in
Media Discharge Connection Size
2 in
Manufacturers Warranty Length
1 yr
Overall Height
23.3 in
Air Intake Connection Size
1/2 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
1.8 in
Overall Length
11 in
Wire Rope Length
11 in
Length
11 in

Details

Chemical Compatibility
Alcohol, Antifreeze, Calcium Carbonate, Citric Acid, Detergents, Diesel, Diesel Exhaust Fluid, Diethylene Glycol, Glycerol, Hydraulic Fluid, Hydrocarbons, Ink, Kerosene, Lactic Acid, Motor Oil, Oil, Oil-Based Paint, Propylene Glycol, Soap, Transmission Fluid, Water
Item
Double Diaphragm Pump
Air Intake Pressure (Maximum)
120 psi
Manifold Port Connection Type
Single Port
Air Consumption (Maximum)
175 scfm
Diaphragm Base Material
PTFE
Operating Pressure (Maximum)
120 psi
Priming
Self-Priming
Feet of Head (Maximum)
277 ft
Series
Husky
Media Intake Port Configuration
Center Horizontal, Center Vertical
Flow Rate (Maximum)
150 gpm
Displacement Per Stroke
0.5 gal
For Use With Potable Systems
No
Pump Assembly Type
Bolt
Wetted Body Material
Aluminum
Check Seat Material
Buna-N
Includes Solenoid
No Solenoid Included
Media Intake Connection Type
NPT
Mounting Hardware Material
Steel
Diaphragm Backing Material
PTFE
Valve Material
Aluminum
Media Discharge Port Configuration
Center Horizontal
Media Temperature (Maximum)
180 Degrees F
Valve Type
Flap
Includes Clean In Place Technology
No Clean In Place Included
Media Discharge Location
Middle
Surface Roughness
151 ra
Media Temperature (Minimum)
14 Degrees F
Pump Operation Type
Air
Fluid Chamber Assembly Type
Bolted
Manifold Connection Standard
NPT
Material Conductivity
Conductive
Viscosity (Maximum)
20,000 cps
Media Intake Location
Middle
Air Intake Connection Type
NPT
Includes
Pump Only
Center Section Material
Aluminum
Standards
CE Marked, EX
Media Discharge Connection Type
NPT
Diaphragm Reinforcement
Fabric Reinforced

Description

Double Diaphragm Pump, Air Consumption (Maximum) 175 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Buna-N, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 150 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Middle, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Media Intake Location Middle, Media Temperature (Maximum) 180 Degrees F, Operating Pressure (Maximum) 120 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.