Shop HYPRO
See all product information
Create Account
Roller Pump
- Mfr # 4001C
- Zoro # G524176233
product price:Â
$
265.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating Pressure (Maximum)
150 psi
Housing Material
Cast Iron
Motor Speed (Maximum)
1,800 RPM
Roller Material
Nylon/Steel
Overall Width
5.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4001C
- Zoro #
- G524176233
- UPC #
- 734943001274
- Country of Origin
- United States
Dimensions
- Overall Width
- 5.4 in
- Discharge Diameter
- 3/4 in
- Manufacturers Warranty Length
- 1 yr
- Inlet Diameter
- 3/4 in
- Overall Length
- 4.8 in
- Shaft Outer Diameter
- 5/8 in
- Overall Height
- 3 in
- Length
- 4.8 in
Details
- Item
- Roller Pump
- Operating Pressure (Maximum)
- 150 psi
- Housing Material
- Cast Iron
- Motor Speed (Maximum)
- 1,800 RPM
- Roller Material
- Nylon/Steel
- Flow Rate (Maximum)
- 9.1 gpm
- Pump Shaft Rotation Direction
- CW
- Media Temperature - Maximum
- 140 Degrees F
- Shaft Seal Material
- FKM
- Number of Rollers
- 4
Description
Roller Pump, Flow Rate (Maximum) 9.1 gpm, Housing Material Cast Iron, Motor Speed (Maximum) 1,800 RPM, Number of Rollers 4, Operating Pressure (Maximum) 150 psi, Roller Material Nylon/Steel, Shaft Outer Diameter 5/8 in, Overall Length 4.8 in, Manufacturers Warranty Length 1 yr, Nameplate Voltage Not Applicable, Overall Height 3 in, Overall Width 5.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.