RollMax 8 Roller Cast Iron Pump Kit with Multi-Speed Coupler and Torque Arm

  • Mfr # R880C-TAK
  • Zoro # G424891946
product price: 
$
269.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R880C-TAK
Zoro #
G424891946
UPC #
8.10042E+11
Country of Origin
United States

Description

The Remco RollMax 8 Roller Pump Kit delivers powerful, consistent performance with a maximum flow rate of 24.5 GPM up to 150 PSI of pressure. Designed for durability and efficiency, this pump features a 6 roller positive displacement design for improved priming and flow, housed in a rugged cast iron body that stands up to tough chemical applications. With a maximum operating speed of 1000 RPM, and 1 in NPT inlet and outlet ports, it handles a wide range of liquids including herbicides, pesticides, fertilizers, water, and glyphosate. With the included 15/16 in x 1-0.375 in multi-speed die-cast quick coupler, you can directly couple to a tractor's PTO and run the pump at 540 and 1000 RPM with ease. The torque arm and chain kit prevents pump rotation, ensuring your roller pump remains secure and stable during operation. Ideal for crop spraying, pest control, washdown, and fluid transfer. For Professional Grade performance and durability, the Remco RollMax 8 Roller Pump Kit is built to work as hard as you do season after season. All RollMax Roller Pumps are Rebuild Ready, saving you time and money during the critical spray season. When worn rollers need to be replaced, simply loosen the 4 end plate bolts, then carefully remove and inspect worn rollers. Utilizing a RollMax repair kit, install the new Max-Rollers, reinstall the endplate, and your RollMax pump is rebuilt and ready to spray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews