Zoro Homepage

Spray Pump, Cast Iron

  • Mfr # 6500C

  • Zoro # G4702031


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
6 Roller
Housing Material
Cast Iron
Rotation
Counterclockwise
Characteristics
Shaft Size 5/8 in Solid
Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6500C
Zoro #
G4702031
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
6 in
Length (In.)
5 11/32 in
Height (In.)
5 1/2 in
Shaft Dia. (In.)
5/8 in
Overall Length
5.3 in
Discharge Connection Size
3/4 in
Intake Connection Size
3/4 in
Overall Width
6 in
Shaft Outer Diameter
5/8 in
Overall Height
5.5 in

Details

Item
Spray Pump
Type
6 Roller
Housing Material
Cast Iron
Rotation
Counterclockwise
Characteristics
Shaft Size 5/8 in Solid
Application
For Agricultural or Lawn and Garden Applications
Inlet/Outlet NPT (In.)
3/4 in FNPT
RPM
1200
Suction Lift (Maximum)
3 ft
Media Temperature (Maximum)
140 Degrees F
Priming
Self-Priming
Number of Rollers
6
Motor Shaft Rotation
CCWSE
Discharge Connection Type
FNPT
Intake Connection Type
FNPT
Motor Speed (Maximum)
1,200 RPM
Operating Pressure (Maximum)
300 psi
Flow Rate (Maximum)
21.8 gpm

Description

Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 21.8 gpm, Housing Material Cast Iron, Intake Connection Size 3/4 in, Intake Connection Type FNPT, Motor Shaft Rotation CCWSE, Motor Speed (Maximum) 1,200 RPM, Number of Rollers 6, Operating Pressure (Maximum) 300 psi, Priming Self-Priming, Shaft Outer Diameter 5/8 in, Suction Lift (Maximum) 3 ft, Overall Length 5.3 in, Media Temperature (Maximum) 140 Degrees F, Overall Height 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.