E71T-1C/1M Mild Steel .035in Flux-Cored Wire 10-Pound Spool

  • Mfr # 21035010

  • Zoro # G916305531


product price:  $42.15
/ea

Key Features

Yield Strength (Minimum Required)
390 MPa
Polarity
DC(+)
Elongation (Minimum Required)
22%
For Use With
Mild Steel
Wire Diameter
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21035010
Zoro #
G916305531
UPC #
657725980188
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
0.035 in

Details

Yield Strength (Minimum Required)
390 MPa
Polarity
DC(+)
Elongation (Minimum Required)
22%
For Use With
Mild Steel
Item
Welding Wire
Tensile Strength (As Welded)
490-670MPa
Standards
AWS A5.20-07: E71T-1C/-1M
Weld Metal Composition
C: 0.03, Si: 0.59, Mn: 1.44, P: 0.013, S: 0.010
Material
Carbon Steel
Includes
10-pound spool

Description

The E71T-1C/1M Mild Steel Flux Cored Wire is engineered for high-strength welding of 490MPa tensile steel, delivering dependable performance across demanding applications. Supplied on a 10-pound spool and available in .035'' or .045'' sizes, this titania-type wire is optimized for all-position welding. It is commonly used in general fabrication, shipbuilding, offshore structures, bridge work, and heavy machinery. The wire operates with either 100% CO2 or a 75% Argon / 25% CO2 shielding gas and requires DCEP DC+. Welders benefit from low fume generation, minimal spatter, smooth bead appearance, and excellent arc stability. With solid mechanical properties and good impact strength at low temperatures, it is a reliable choice for both structural and fabrication tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.