Pressure Gauge with Diaphragm Seal, 30 to 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009AW02L/310SSLXCGV/30

  • Zoro # G0029617


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251009AW02L/310SSLXCGV/30
Zoro #
G0029617
UPC #
783156699303
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.75 in
Manufacturer Warranty Length
5 yr
Case Depth
1.25 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial, Autoclave
Gauge Case Material
304 Stainless Steel
Series
1009; 310-315
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP54 (Plug vented), IP65 (Plug closed), NEMA 4 (Plug closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Stainless Steel
Includes
Mini Diaphragm Seal
Smallest Graduation
1 in Hg, 1 psi
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Calibration Certificate Included
No
Graduations
10 in Hg, 5 psi
Gauge Primary Range Smallest Graduation
1/1
Gauge Special Options
PLUS!(TM) Performance
Case Material
304 Stainless Steel
Socket Material
Aluminum Bronze
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
RoHS
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Pressure Range Type
Compound
Diaphragm Seal Process Connection
Threaded
Accuracy Scale
Full Scale
Field Fillable
Yes
Movement Type
Glass Filled Polyester Segment
Removable Bezel
No
Gauge Case Liquid
None
Dial Color
White
Pointer Material
Aluminum
Movement Material
304 Stainless Steel
Diaphragm Seal Type
Welded
Seal Diaphragm Material
316L Stainless Steel
Clog Resistant
No
Freeze Resistant Movement
No
Seal Process Temperature Range
0 Degrees to 400 Degrees F
Seal Fill Liquid
Glycerin
Burst Pressure
1,400 psi
Scale Type
Complex
Includes Calibration Certificate
No
Case Construction
Welded
Sensor Type
Bourdon Tube
Dry Dampening Feature
None
Process Connection Gender
Female
Adjustable Pointer
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Seal External Material
316L Stainless Steel
Primary Pressure Scale Color
Black
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Seal Maximum Working Pressure
2,500 psi
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
1
Seal Compatible Process Media
Water; Oil; Natural Gas and Other Combustible Gases; Liquids and Gases Compatible with Brass; Liquids and Gases Compatible with Stainless Steel; Potable Water
Pointer Color
Black
Vibration Resistance
Field-Fillable
Includes Vent Plug
Yes
Seal Lower Housing Material
316L Stainless Steel
Sensor Material
316L Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Maximum Pressure
30
Diaphragm Seal Material
316L Stainless Steel
Operating Temperature Range
-40 Degrees to 150 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
200 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
30 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Seal Working Pressure - Maximum
2,500 psi
Seal Process Media Temperature - Maximum
400 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Color
Black
NEMA Enclosure Rating
4X
Seal Process Media Temperature - Minimum
0 Degrees F
Process Media Temperature - Minimum
-40 Degrees F

Description

Compound Gauge, Test, 2-1/2 In., 30 In. Hg Vac to 15 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest Graduation 1 In. Hg, 1 psi, Graduations 10 In. Hg to 5 psi, Accuracy +/-1 Percent, Case Material Stainless Steel, Case Color Silver, Socket Material 316 Stainless Steel, Tube Material 316 Stainless Steel, Lens Material Polycarbonate, Ring Material Stainless Steel, Operating Temp. Range -40 Degrees to 150 Degrees F, Characteristics PLUS Performance, Series 1009, Includes Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.