Water Pressure Reducing Valve, 2in, 30 psi

  • Mfr # LFU5B-LP-Z3

  • Zoro # G0090231


product price:  $4,143.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Inlet Size
2"
Connection Type
FNPT Union x FNPT Union
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFU5B-LP-Z3
Zoro #
G0090231
UPC #
098268329100
Country of Origin
United States

Dimensions

Pipe Size
2"
Inlet Size
2"
Length
10 7/8 in
Height
12 1/4 in
Overall Height
12 1/4 in
Outlet Connection Size
2 in
Overall Width
11 1/2 in
Inlet Connection Size
2 in

Details

Connection Type
FNPT Union x FNPT Union
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Water Pressure Reducing Valve
Standards
ANSI A112.26.2, CSA B356, IAPMO, Southern Standard Plumbing Code
Material
Lead Free Copper Silicon Alloy
Strainer
Yes
Preset Pressure Settings
30 psi
Application
Commercial Use, Residential Use
Pressure Adjustment Range
10 to 35 psi
Valve Type
Low Pressure
Seat Material
Stainless Steel
Disc Material
EPDM
Factory Set Pressure
30 psi
Includes Strainer
Strainer Included
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61G
Pilot Adjustment - Maximum
35 psi
Outlet Connection Type
NPT
Port Design
Full Port
Fluid Temperature - Maximum
180 Degrees F
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Pilot Adjustment - Minimum
10 psi
Inlet Connection Type
NPT
Operating Pressure - Maximum
300 psi

Description

Water Pressure Reducing Valve,2in,30 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.