Roll, SBR, 1 in. Thick, 3 ft., 70A

  • Mfr # BULK-RS-SBR75-45

  • Zoro # G0310567


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Rubber Length
3 ft
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-SBR75-45
Zoro #
G0310567
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
36 in
Rubber Length
3 ft
Width
36"
Length
3 ft.
Thickness
1"
Overall Thickness
1 in
Overall Length
36 in
Overall Width
36 in

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
800 psi
Elongation
280 %
Finish
Smooth
Standards
ASTM D2000 AA 706
Grade
Standard
Max. Temp. (F)
200 Degrees F
Color
Black
Material
SBR
Application
General Purpose
Type
Commercial Grade
Abrasion Resistance
Excellent
Oil Resistance
Poor
Adhesive Type
Plain Backing
Tear Strength
18 N/mm
Compression Set
35 %
Thickness Tolerance
+/-0.061 in
Density
1.45 g/cc
Tensile Strength
800 psi
Shape
Sheet
Texture
Smooth
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Weather Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA 706, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.061 in, Overall Width 36 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.