1 in FNPT 316 Stainless Steel 90° Elbow, Class 3000, ASTM A182, ASME B16.11

  • Mfr # 2TY91

  • Zoro # G0389697


product price:  $79.29
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TY91
Zoro #
G0389697
UPC #
190735906675
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Standards
ASME B16.11, ASTM A182
Max. Pressure
3000 psi@100 Degrees F
Max. Steam Pressure
2500 psi @ 350 Degrees F
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Includes Seal
No
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
11 1/2
Class
Class 3000
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11 1/2

Description

The ZORO SELECT - 2TY91 is a 90 degree elbow stainless steel pipe fitting made of 316 stainless steel. It connects two 1-inch pipes with a right-angle (90°) change in flow direction using female threaded ends on both sides. The fitting is compatible with threaded pipes having an 11 1/2 inch pipe thread on each end. It is rated for use within its specified pressure and temperature ranges. The fitting conforms to ASTM-A-182 material standards, ANSI/ASME B1.20.1, and ASME B16.11 standards for pressure class 3000 pipe fittings.

Key Features:

  • Constructed from 316 stainless steel for corrosion resistance and pressure performance.
  • Conforms to standards for pressure class 3000 pipe fittings.
  • Female FNPT threaded connections on both ends, 1-inch nominal pipe size.
  • Thread size 11 1/2 inch on both Side A and Side B.
  • Conforms to ASTM-A-182 material standards, ANSI/ASME B1.20.1, and ASME B16.11 standards.
  • Rated for use within its specified pressure and temperature ranges.
  • omit from description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.