Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head

  • Mfr # 2ZXR8

  • Zoro # G0610793


product price:  $1,022.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
3/4 hp
Voltage - Pumps
115/208 to 230V AC
Outlet
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2ZXR8
Zoro #
G0610793
UPC #
190735242988
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
1-1/2 in NPT
Height
9 1/2 in
Length
17 19/64 in
Width
6 1/8 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
3/8"
Overall Length
17.3 in
Overall Width
6.1 in
Overall Height
9.5 in
Compatible Discharge Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.38 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
3/4 hp
Voltage - Pumps
115/208 to 230V AC
Outlet
1-1/2 in NPT
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
HP
3/4
Phase - Pumps
1
Voltage
115/208-230
Max. Head - Pumps
52 ft
Volute Material
Stainless Steel
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Best Efficiency Range GPM @ Head
14 to 52 gpm @ 45 to 20 ft
Suction Lift
6 ft.
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. Pressure - Pumps
22 psi
Motor RPM
3,450 RPM
Housing Material - Pumps
316 Stainless Steel
Bearing Type
Ball
GPM of Water @ 30 Ft. of Head
42
Agency Compliance
c UL us
Motor Design
Capacitor-Start
GPM of Water @ 50 Ft. of Head
4
Max. Case Pressure
75 psi
Motor Type
Single Phase
GPM of Water @ 40 Ft. of Head
24
Phase
Single
Impeller Material
Stainless Steel
Max. Temp - Pumps
200 Degrees F
Amps
10.7/5.2-5.3
Max. Pressure
22.5 psi
Self-Priming
Yes
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 10 Ft. of Head
61
Frame
56J
Impeller Type
Semi Open
Housing Material
Stainless steel
Port Rotation - Pumps
No
Inlet Pressure
75 psi
GPM of Water @ 5 Ft. of Head
65
Duty - Pumps
Continuous
Max. Head
52 ft.
Suction Lift - Pumps
6 ft
GPM of Water @ 15 Ft. of Head
56
Duty
Continuous
Port Rotation
Single
Max. Specific Gravity
1.3
Max. Liquid Temp.
200 Degrees F
Includes
Manual
Hz
60
GPM of Water @ 20 Ft. of Head
52
Standards
cULus Listed
Shaft Material
Stainless Steel
Seal Type
Mechanical
Nameplate Voltage
115/230V AC
Impeller Design
Semi-Open
Specific Gravity (Maximum)
1.3
Flow Rate @ 30 ft of Head (Maximum)
42 gpm
Flow Rate @ 5 ft of Head (Maximum)
65 gpm
Flow Rate @ 40 ft of Head (Maximum)
24 gpm
Discharge Type
NPT
Motor Frame Designation
56J
Best Efficiency Head
20 to 45 ft
Duty Cycle
Continuous
Flow Rate @ 20 ft of Head (Maximum)
52 gpm
Best Efficiency Flow
14 to 52 gpm
Pump Housing Material
Stainless Steel
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Intake Type
NPT
Maximum RPM
3,450 RPM
Flow Rate @ 50 ft of Head (Maximum)
4 gpm
Maximum Feet of Head
50 ft
Shut Off Pressure (Maximum)
22 psi
Suction Lift (Maximum)
6 ft
Frequency
60 Hz
Horsepower
3/4 hp
For Use With Potable Systems
No
Flow Rate @ 15 ft of Head (Maximum)
57 gpm
Flow Rate @ 10 ft of Head (Maximum)
61 gpm

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 24 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 65 gpm, Flow Rate @ 10 ft of Head (Maximum) 61 gpm, Flow Rate @ 15 ft of Head (Maximum) 57 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.