Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 4294-98

  • Zoro # G823357715


product price:  $1,085.99
/ea
Free Shipping & Returns

Key Features

Discharge Diameter
1 in
Mounting Orientation
Horizontal
Nameplate Voltage
115/230V AC
Pumping Application
Chemical Transfer, Liquid Transfer
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4294-98
Zoro #
G823357715
UPC #
726846500459
Country of Origin
United States

Dimensions

Discharge Diameter
1 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.13 in
Shaft Outer Diameter
5/8 in
Manufacturer Warranty Length
1 yr
Overall Length
15.2 in
Overall Width
6.8 in
Inlet Diameter
1 in
Overall Height
9 in

Details

Mounting Orientation
Horizontal
Nameplate Voltage
115/230V AC
Pumping Application
Chemical Transfer, Liquid Transfer
Phase
Single
Suction Lift - Maximum
6 ft
Flow Rate @ 20 ft of Head (Maximum)
28 gpm
Standards
CSA Certified, UL Recognized Motor
Thermal Overload Protection
Yes
Shut Off Pressure - Maximum
75 psi
Item
Centrifugal Pump
Specific Gravity (Maximum)
1.6
Motor Speed - Maximum
3,450 RPM
Flow Rate @ 10 ft of Head - Maximum
37 gpm
Shaft Seal Type
Mechanical
Shaft Seal Material
FKM
Chemical Compatibility
Non-Flammable Liquids
Flow Rate @ 40 ft of Head (Maximum)
4 gpm
Horsepower
1/3 hp
Feet of Head (Maximum)
42 ft
Flow Rate @ 30 ft of Head (Maximum)
17 gpm
Features
Self-Cleaning
Frequency
60 Hz
Shaft Material
Stainless Steel
Hazardous Location Class
Not Rated
Series
300 Series
Volute Material
Stainless Steel
Duty Cycle
Continuous
Discharge Position
Center
Number of Stages
1
Pump Housing Material
Stainless Steel
Media Temperature - Maximum
200 Degrees F
Impeller Material
Stainless Steel
Best Efficiency Flow
20 gpm
Discharge Orientation
Top
Full Load Current
8.0/4.0 A
Inlet Orientation
Top
Media Temperature - Minimum
40 Degrees F
Case Pressure - Maximum
75 psi
Flow Rate (Maximum)
38 gpm
Priming
Self-Priming
Best Efficiency Head
27 ft
Inlet Position
Center
Motor Enclosure
Open Drip Proof

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1/3 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 4 gpm, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 28 gpm, Flow Rate @ 30 ft of Head (Maximum) 17 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.