Commercial Pressure Gauge, 0 to 1,000 psi, 2 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # 113.13.20.1000.L

  • Zoro # G0748769


product price:  $32.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.20.1000.L
Zoro #
G0748769
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Manufacturer Warranty Length
1 yr
Case Depth
27 mm
Case Diameter
51 mm
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
200
For Use With
Media Compatible with Bronze
Characteristics
With Brass Internals
Smallest Graduation
20 psi
Graduations
200 psi
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
Required Gauge Adapter
1 yr
Case Color
Black
Gauge Primary Range Smallest Graduation
20
Calibration Certificate Included
No
Gauge Application
General-Purpose Case
Socket Material
Brass
Gauge Secondary Range Values
0 to 10
Case Material
ABS
Standards
EN 837-1
Connection Type
MNPT
Compatible Process Media
Liquids and Gases
Dial Color
White
Accuracy Scale
Mid-Scale
Sensor Material
Bronze
Accuracy Grade
ASME B40.100 Grade B
Vibration Resistance
Liquid-Filled
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Includes Mounting Hardware
No
Pointer Color
Black
Removable Bezel
No
Primary Scale Numeric Increments
200
Field Fillable
No
Dial Face Material
ABS
Primary Scale Minor Graduations
20
Gauge Case Liquid
Glycerin
Non-Sparking
No
Process Connection Gender
Male
Scale Type
Single
Case Construction
Welded Joint
Pressure Gauge Type
Commercial Pressure Gauge
Pointer Material
ABS
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Includes Vent Plug
No
Freeze Resistant Movement
No
Maximum Pressure
1,000 psi
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
4
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
Compatible with Series
Universal
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
1,000 psi
Compatible with Brand
WIKA
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
6,900 kPa
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.