Commercial Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 113.13.25.400.L

  • Zoro # G0748857


product price:  $22.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.25.400.L
Zoro #
G0748857
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
62.5 mm
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
27 mm
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
General-Purpose Case
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
100
Gauge Filled With
Glycerin
Graduations
100 psi
Gauge Special Options
Heavy Duty
Required Gauge Adapter
1 yr
Characteristics
With Brass Internals
Gauge Primary Range Smallest Graduation
10
Case Color
Black
For Use With
Media Compatible with Bronze
Smallest Graduation
10 psi
Gauge Secondary Range Values
0 to 10
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Accuracy Grade
ASME B40.100 Grade B
Includes Vent Plug
No
Gauge Case Liquid
Glycerin
Non-Sparking
No
Primary Scale Minor Graduations
10
Process Connection Gender
Male
Dial Color
White
Dial Face Material
ABS
Cleaned for Oxygen Service
No
Pointer Material
ABS
Case Construction
Welded Joint
Pointer Color
Black
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Includes Mounting Hardware
No
Dry Dampening Feature
None
Removable Bezel
No
Primary Scale Numeric Increments
100
Field Fillable
No
Freeze Resistant Movement
No
Sensor Type
Bourdon Tube
Pressure Gauge Type
Commercial Pressure Gauge
Vibration Resistance
Liquid-Filled
Includes Calibration Certificate
No
Accuracy Scale
Mid-Scale
Scale Type
Single
Compatible Process Media
Liquids and Gases
Pressure Range Type
Pressure
Sensor Material
Bronze
Maximum Pressure
400
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
4
Compatible with Brand
WIKA
Compatible with Series
Universal
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,700 kPa
Primary Scale Pressure Measurement - Maximum
400 psi
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 kPa
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.