Water Pressure Reducing Valve, 2 In.

  • Mfr # 2 LF N55BU

  • Zoro # G0868287


product price:  $727.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
NPT Union x FNPT
Body Material
Lead Free Brass
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2 LF N55BU
Zoro #
G0868287
UPC #
098268522754
Country of Origin
United States

Dimensions

Pipe Size
2"
Height
6 in
Length
5 1/8 in
Overall Height
10 5/16 in
Outlet Connection Size
2 in
Inlet Connection Size
2 in

Details

Connection Type
NPT Union x FNPT
Body Material
Lead Free Brass
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Water Pressure Reducing Valve
Valve Type
Standard
Pressure Adjustment Range
25 to 75 psi
Compliance
ASSE Standard 1003; (ANSI A112.26.2); CSA Standard B356; and listed by IAPMO
Material
Lead Free Brass
Preset Pressure Settings
50 psi
Strainer
Yes
Standards
ANSI A112.26.2, ASSE 1003, CSA B356
Includes
NPT threaded union inlet x NPT female outlet
Application
Commercial Use, Residential Use
Material of Construction
Lead-Free Brass
Connection
NPT Threaded Union Inlet x NPT Female Outlet
Seat Material
TPE
Disc Material
EPDM
Factory Set Pressure
50 psi
Port Design
Full Port
Includes Strainer
Strainer Included
Inlet Connection Type
NPT
Fluid Temperature - Maximum
180 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61G
Pilot Adjustment - Minimum
25 psi
Outlet Connection Type
NPT
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Pilot Adjustment - Maximum
75 psi
Operating Pressure - Maximum
300 psi
For Media
Water

Description

Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Brass, Pipe Size 2 In., Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type NPT Union x FNPT, Height 6 In., Length 5-1/8 In., Max. Temp. 160 Degrees F, Max. Pressure 400 psi, Standards ASSE 1003, ANSI A112.26.2, CSA B356, NSF ANSI/NSF 61-8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.