Rigid Plate Caster, PU, 5", 770 lb.

  • Mfr # BHS-ALBS 125K-14

  • Zoro # G0895078


product price:  $74.59
/ea

Key Features

Caster Sub-Type
Rigid
Number of Wheels
1
Caster Frame Material
Steel
Extended Lead
No
Caster Mounting Type
Plate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BHS-ALBS 125K-14
Zoro #
G0895078
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1-9/16 in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.217 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Number of Wheels
1
Caster Frame Material
Steel
Extended Lead
No
Caster Mounting Type
Plate
Non-Marking
Yes
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Core Color
Silver
Tread Color
Blue
Inside Bolt Hole Spacing
3 in x 3 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. ALBS 1250/15K
Caster Brake Type
No Brake Included
Tread
Standard
Frame Finish
Zinc Plated
Caster Brake Included
No
Load Capacity
770 lb
Standards
RoHS, ICWM
Number of Mounting Holes
4
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
System of Measurement
Inch
Series
BHS 14/16 Series
Load Rating Range
Heavy Duty
Tread Shape
Standard
ESD Conductive
No
Wheel Core Material
Aluminum
Wheel/Tread Material
Besthane Soft Polyurethane
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
75 Shore A
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Rigid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.