Bronze 3 HP Centrifugal Pump 230V

  • Mfr # 2ZXA7

  • Zoro # G1124724


product price:  $1,547.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Bronze
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZXA7
Zoro #
G1124724
UPC #
190735242445
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Width
8 3/4 in
Max. Dia. Solids
5/16 in
Manufacturers Warranty Length
1 yr
Length
18 in
Height
9 in
Overall Length
18 in
Overall Height
8.9 in
Overall Width
8.8 in
Compatible Discharge Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.31 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Housing Material - Pumps
Bronze
Max. Head
131 ft
Max. Pressure - Pumps
56 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
GPM of Water @ 30 Ft. of Head
98
Voltage
230VAC
Includes
Manual
GPM of Water @ 50 Ft. of Head
87
Seal Material
Viton
Item
Centrifugal Pump
GPM of Water @ 25 Ft. of Head
100
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Case Pressure
200 psi
Amps
-/12.5
Inlet Pressure
200 psi
Frame
56J
GPM of Water @ 130 Ft. of Head
2
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Duty
Continuous
Motor Type
TEFC
Housing Material
Bronze
GPM of Water @ 60 Ft. of Head
79
Phase
Single
Wetted Materials
Bronze, Brass, Viton, Carbon, Ceramic, 316 SS
GPM of Water @ 40 Ft. of Head
92
GPM of Water @ 20 Ft. of Head
103
Port Rotation
4 Position Increments
Impeller Type
Closed
Max. Specific Gravity
1.0
GPM of Water @ 15 Ft. of Head
105
GPM of Water @ 120 Ft. of Head
17
GPM of Water @ 70 Ft. of Head
72
Bearing Type
Ball
GPM of Water @ 80 Ft. of Head
63
Max. Liquid Temp.
200 Degrees F
Motor RPM
3,450 RPM
Impeller Material
Stainless Steel
Hz
60
GPM of Water @ 10 Ft. of Head
107
GPM of Water @ 100 Ft. of Head
43
Best Efficiency GPM @ Head
95 @ 57 ft
Agency Compliance
UL Approval in Motor
Outlet
1-1/4"
HP
3
GPM of Water @ 110 Ft. of Head
32
GPM of Water @ 90 Ft. of Head
55
Inlet
1-1/2"
Max. Pressure
56 psi
Standards
UL Listed (Motor Only)
Features
Continuous High Pressure Circulation
Duty Cycle
Continuous
Minimum Media Temperature
40 Degrees F
Discharge Type
NPT
Flow Rate @ 60 ft of Head (Maximum)
79 gpm
Horsepower
3 hp
Maximum Feet of Head
130 ft
Best Efficiency Head
57 ft
Maximum Media Temperature
200 Degrees F
Nameplate Voltage
230V AC
Flow Rate @ 30 ft of Head (Maximum)
98 gpm
Flow Rate @ 90 ft of Head (Maximum)
55 gpm
Shaft Material
Stainless Steel
Compatible with Media Type
Non-Flammable Liquids
Wetted Material
316 Stainless Steel, Brass, Bronze, Carbon, Ceramic, Viton
Motor Frame Designation
56J
Flow Rate @ 50 ft of Head (Maximum)
87 gpm
Flow Rate @ 10 ft of Head (Maximum)
107 gpm
Seal Type
Mechanical
Shut Off Pressure (Maximum)
56 psi
Flow Rate @ 100 ft of Head (Maximum)
43 gpm
Impeller Design
Closed
Flow Rate @ 120 ft of Head (Maximum)
17 gpm
Maximum RPM
3,450 RPM
Flow Rate @ 40 ft of Head (Maximum)
92 gpm
Intake Type
NPT
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Frequency
60 Hz
For Use With Potable Systems
No
Flow Rate @ 15 ft of Head (Maximum)
105 gpm
Flow Rate @ 70 ft of Head (Maximum)
72 gpm
Pump Housing Material
Bronze
Flow Rate @ 20 ft of Head (Maximum)
103 gpm
Feet of Head (Minimum)
10 ft
Flow Rate @ 80 ft of Head (Maximum)
63 gpm
Best Efficiency Flow
95 gpm
Discharge Rotation
90 Degrees Increments
Specific Gravity (Maximum)
1
Volute Material
Bronze

Description

Centrifugal Pump, Phase Single, Pump Housing Material Bronze, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 40 ft of Head (Maximum) 92 gpm, Flow Rate @ 60 ft of Head (Maximum) 79 gpm, Flow Rate @ 80 ft of Head (Maximum) 63 gpm, Maximum Feet of Head 130 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 10 ft of Head (Maximum) 107 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.