Centrifugal Pump, 1/2 hp, 115/208 to 230V AC, 1 Phase, 50 ft Max Head

  • Mfr # 5WXU7

  • Zoro # G1251223


product price:  $1,124.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1/2 hp
Inlet
1-1/2 in NPT
Voltage - Pumps
115/208 to 230V AC
Outlet
1-1/2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5WXU7
Zoro #
G1251223
UPC #
190735354995
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
1-1/2 in NPT
Length
16 in
Width
6 1/8 in
Max. Dia. Solids
3/8"
Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
6.1 in
Overall Height
9.5 in
Overall Length
16 in
Compatible Discharge Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.38 in
Compatible Intake Pipe Size
1 1/2 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
HP - Pumps
1/2 hp
Inlet
1-1/2 in NPT
Voltage - Pumps
115/208 to 230V AC
Outlet
1-1/2 in NPT
Phase - Pumps
1
Wetted Materials
Bronze, Carbon/Ceramic, Stainless Steel, Viton
HP
1/2
Voltage
115/208-230
Max. Head - Pumps
50 ft
Volute Material
Bronze
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Best Efficiency Range GPM @ Head
38 to 12 gpm @ 23 to 44 ft
Suction Lift
6 ft.
Max. Pressure - Pumps
22 psi
Motor RPM
3,450 RPM
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Housing Material - Pumps
Bronze
Impeller Material
Stainless Steel
GPM of Water @ 20 Ft. of Head
40
Port Rotation - Pumps
No
GPM of Water @ 40 Ft. of Head
19
Motor Design
Capacitor-Start
Max. Liquid Temp.
200 Degrees F
Self-Priming
Yes
Max. Head
50 ft.
Phase
Single
Bearing Type
Ball
Inlet Pressure
75 psi
Housing Material
Bronze
Max. Specific Gravity
1.0
Motor Enclosure
Totally Enclosed Fan Cooled
Port Rotation
Single
Hz
60
Includes
Manual
Suction Lift - Pumps
6 ft
Amps
8.6/4.0-4.3
Duty
Continuous
GPM of Water @ 15 Ft. of Head
43
GPM of Water @ 30 Ft. of Head
31
Max. Temp - Pumps
200 Degrees F
Max. Pressure
21.6 psi
Impeller Type
Semi Open
Max. Case Pressure
75 psi
Frame
56J
GPM of Water @ 10 Ft. of Head
46
Motor Type
Single Phase
Agency Compliance
c UL us
GPM of Water @ 5 Ft. of Head
48
Duty - Pumps
Continuous
Standards
cULus Listed
Seal Type
Mechanical
Shaft Material
Stainless Steel
Flow Rate @ 15 ft of Head (Maximum)
43 gpm
Nameplate Voltage
115/208-230V AC
Flow Rate @ 5 ft of Head (Maximum)
48 gpm
Flow Rate @ 30 ft of Head (Maximum)
31 gpm
Best Efficiency Head
23 to 44 ft
Intake Type
NPT
Flow Rate @ 10 ft of Head (Maximum)
46 gpm
Suction Lift (Maximum)
6 ft
Wetted Material
Bronze, Carbon, Ceramic, Stainless Steel, Viton
Frequency
60 Hz
Pump Housing Material
Bronze
Maximum Feet of Head
50 ft
Duty Cycle
Continuous
Horsepower
1/2 hp
Flow Rate @ 40 ft of Head (Maximum)
19 gpm
Shut Off Pressure (Maximum)
22 psi
Specific Gravity (Maximum)
1
Best Efficiency Flow
12 to 38 gpm
Motor Frame Designation
56J
Flow Rate @ 20 ft of Head (Maximum)
40 gpm
Discharge Type
NPT
Maximum RPM
3,450 RPM
Impeller Design
Semi-Open
For Use With Potable Systems
No

Description

Centrifugal Pump, Phase Single, Pump Housing Material Bronze, Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Flow Rate @ 40 ft of Head (Maximum) 19 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 48 gpm, Flow Rate @ 10 ft of Head (Maximum) 46 gpm, Flow Rate @ 15 ft of Head (Maximum) 43 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.