Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 4295-98

  • Zoro # G723353367


product price:  $1,125.99
/ea
Free Shipping & Returns

Key Features

Full Load Current
10.0/5.0 A
Feet of Head (Maximum)
45 ft
Duty Cycle
Continuous
Flow Rate @ 40 ft of Head (Maximum)
20 gpm
Solid Diameter (Maximum)
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4295-98
Zoro #
G723353367
UPC #
726846500466
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.13 in
Overall Width
6.8 in
Motor Frame Size
56J
Discharge Diameter
1 in
Overall Height
9 in
Inlet Diameter
1 in
Shaft Outer Diameter
5/8 in
Manufacturer Warranty Length
1 yr
Overall Length
15.4 in

Details

Full Load Current
10.0/5.0 A
Feet of Head (Maximum)
45 ft
Duty Cycle
Continuous
Item
Centrifugal Pump
Flow Rate @ 40 ft of Head (Maximum)
20 gpm
Discharge Orientation
Top
Standards
CSA Certified, UL Recognized Motor
Frequency
60 Hz
Specific Gravity (Maximum)
1.6
Thermal Overload Protection
Yes
Case Pressure - Maximum
75 psi
Inlet Orientation
Top
Number of Stages
1
Mounting Orientation
Horizontal
Flow Rate @ 30 ft of Head (Maximum)
40 gpm
Priming
Self-Priming
Best Efficiency Flow
30 gpm
Series
300 Series
Shaft Material
Stainless Steel
Best Efficiency Head
35 ft
Nameplate Voltage
115/230V AC
Media Temperature - Maximum
200 Degrees F
Phase
Single
Shaft Seal Material
FKM
Pump Housing Material
Stainless Steel
Flow Rate (Maximum)
55 gpm
Shut Off Pressure - Maximum
75 psi
Suction Lift - Maximum
6 ft
Discharge Position
Center
Flow Rate @ 20 ft of Head (Maximum)
52 gpm
Horsepower
1/2 hp
Hazardous Location Class
Not Rated
Volute Material
Stainless Steel
Pumping Application
Chemical Transfer, Liquid Transfer
Shaft Seal Type
Mechanical
Impeller Material
Stainless Steel
Motor Speed - Maximum
3,450 RPM
Chemical Compatibility
Non-Flammable Liquids
Features
Self-Cleaning
Media Temperature - Minimum
40 Degrees F
Motor Enclosure
Open Drip Proof
Inlet Position
Center

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 20 gpm, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 52 gpm, Flow Rate @ 30 ft of Head (Maximum) 40 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.