Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 282D-95

  • Zoro # G323359424


product price:  $885.99
/ea
Free Shipping & Returns

Key Features

Thermal Overload Protection
Yes
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet Position
Center
Motor Frame Size
56J
Flow Rate @ 40 ft of Head (Maximum)
40 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
282D-95
Zoro #
G323359424
UPC #
726846506451
Country of Origin
United States

Dimensions

Motor Frame Size
56J
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 1/2 in
Overall Width
9.1 in
Solid Diameter (Maximum)
0.38 in
Shaft Outer Diameter
5/8 in
Overall Length
17.4 in
Overall Height
9.9 in
Inlet Diameter
1 1/2 in

Details

Thermal Overload Protection
Yes
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet Position
Center
Flow Rate @ 40 ft of Head (Maximum)
40 gpm
Flow Rate @ 20 ft of Head (Maximum)
60 gpm
Shut Off Pressure - Maximum
75 psi
Pumping Application
Drainage, Liquid Transfer
Horsepower
3/4 hp
Flow Rate @ 15 ft of Head (Maximum)
62 gpm
Item
Centrifugal Pump
Flow Rate @ 30 ft of Head (Maximum)
50 gpm
Suction Lift - Maximum
20 ft
Priming
Self-Priming
Motor Speed - Maximum
3,450 RPM
Discharge Orientation
Top
Shaft Seal Material
Buna-N
Nameplate Voltage
115/230V AC
Media Temperature - Maximum
180 Degrees F
Shaft Seal Type
Mechanical
Flow Rate @ 50 ft of Head (Maximum)
20 gpm
Inlet Orientation
Top
Duty Cycle
Continuous
Best Efficiency Flow
40 gpm
Volute Material
Cast Iron
Media Temperature - Minimum
40 Degrees F
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Phase
Single
Case Pressure - Maximum
75 psi
Full Load Current
9.0/5.0 A
Frequency
60 Hz
Feet of Head (Maximum)
63 ft
Pump Housing Material
Cast Iron
Discharge Position
Center
Shaft Material
Stainless Steel
Best Efficiency Head
40 ft
Impeller Material
Cast Iron
Impeller Design
Anti-Clog
Number of Stages
1
Standards
CSA Certified, UL Recognized Motor
Features
Dual Volute Design
Flow Rate (Maximum)
70 gpm
Mounting Orientation
Horizontal
Hazardous Location Class
Not Rated

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 40 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 62 gpm, Flow Rate @ 20 ft of Head (Maximum) 60 gpm, Flow Rate @ 30 ft of Head (Maximum) 50 gpm, Flow Rate @ 50 ft of Head (Maximum) 20 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.