Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Alarm, Alarm, Continuous, 12 to 24V DC, 0 to 105dB, ABS Plastic, White, Surface Mount

  • Mfr # XVS72BMWP

  • Zoro # G1403683


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Housing Material
ABS Plastic
Mounting
Surface
Amps
0.280 AC
Audible Alarm Type
Alarm
Standards
EN/IEC 61000-6-2, EN/IEC 61000-6-3, UL 464, UR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVS72BMWP
Zoro #
G1403683
UPC #
785901811152
Country of Origin
Indonesia

Dimensions

Width
3.5 in
Height
4 in
Depth
2.7344 in
Overall Depth
69 5/16 mm
Overall Length
72 mm
Overall Width
72 mm

Details

Item
Electronic Alarm
Housing Material
ABS Plastic
Mounting
Surface
Amps
0.280 AC
Color
White
Audible Alarm Type
Alarm
Voltage
12 to 24V DC
Standards
EN/IEC 61000-6-2, EN/IEC 61000-6-3, UL 464, UR
Indoor/Outdoor
Indoor
Decibels
0 to 105dB
Sound Pattern
Continuous
Visual Indicator Type
No Visual Indicator
Vibrating
No
Watts
6.7 W
Hazardous Class
II
Operating Temp.
14 Degrees to 122 Degrees F
Includes
(4) Inputs, Rotary Dials for Volume Control and Selection from 16 T
Power Source
Wire
Features
4 Channels
Wattage
6.7 W
Product Type
Alarm
Material
ABS, Polycarbonate (Terminal Cover)
Rating
IP 54
Connection Type
Wire Leads
Operating Temperature - Minimum
-10 Degrees C
Alarm Volume @ 1 m - Minimum
2 dB
Volume Selection
Selectable Volume
Control Protocol
Direct Wire
IP Rating
IP54
Sound Continuity
Continuous
Operating Current
0.117 A @ 12V, 0.125 A @ 24V, 0.158 A @ 12V, 0.200 A @ 24V
Sound Style
Tone
Includes Mounting Hardware
No Mounting Hardware
Operating Temperature - Maximum
50 Degrees C
Vibration
No Vibration
Number of Sound Patterns
16
For Location
Indoor
Alarm Volume @ 1 m - Maximum
90 dB
Mounting Style
Surface Mount
Operating Voltage
12 to 24V DC

Description

Audible Alarm Type Alarm, Visual Indicator Type No Visual Indicator, Voltage 12/24V AC/DC, Decibels 0 to 105dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 4 in, Width 3.5 in, Depth 2.7344 in, Vibrating No, Housing Material ABS Plastic, Rating IP 54, Operating Temp. 14 Degrees to 122 Degrees F, Features 4 Channels, Standards EN/IEC 61000-6-2, EN/IEC 61000-6-3, UL 464, UR, Amps 0.280 AC, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products