Hex Bushing, 1-1/2"x1/2", 316, Thrd Heavy

  • Mfr # 4381035040

  • Zoro # G1563550


product price:  $10.69
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4381035040
Zoro #
G1563550
UPC #
092201380760
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1/2"

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Connection Type
Threaded
Standards
ANSI B1.20.1, ASTM A351
Pipe Fitting Connection Type
NPT x Female NPT
Pressure Level
Medium Pressure (300-999 psi)
Fitting Shape
Bushing
Pipe Fitting Gender
Female
Threading
NPT
Fitting Material
316 Stainless Steel
Class/Pressure
Class 150
Pipe Fitting Material & Grade
Stainless Steel
Gender
Female
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Color
Silver
Class
Class 150
Fitting Side B Type
NPT

Description

The ZORO SELECT 4381035040 is a stainless steel hex bushing designed for threaded pipe reduction. It features a Class 150 pressure rating and a 1-1/2" to 1/2" size, with NPT threads on both ends, connecting a larger fitting to a smaller opening. The fitting is constructed from corrosion-resistant stainless steel in accordance with industry standards and is compatible with designated sanitary applications when used within specified parameters. Its hexagonal shape allows wrench tightening for installation and removal.

Key Features:

  • Made with 316 stainless steel construction for corrosion resistance and durability.
  • Hex shape enables wrench tightening during installation and removal.
  • Threaded connection type with NPT threads on both ends.
  • Sizes: 1-1/2" on one end and 1/2" on the other, with female threading on both sides.
  • Rated for use within the specified pressure ranges for Class 150 standards.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.