Pressure Gauge with Diaphragm Seal, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25400/DSM3512

  • Zoro # G1835298


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC301L25400/DSM3512
Zoro #
G1835298
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Seal Connection Size
1/2 in
Manufacturer Warranty Length
1yr
Case Depth
1.28 in
Case Diameter
2.8 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
5 psi
Includes
Mini Diaphragm Seal
Calibration Certificate Included
No
Gauge Application
Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
For Use With
Thick or Corrosive Medias Compatible with 316 Stainless Steel
Graduations
50 psi
Gauge Primary Range Smallest Graduation
5
Case Color
Stainless Steel
Gauge Special Options
Heavy Duty
Gauge Filled With
Glycerin
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
FNPT
Standards
NIST
Wetted Materials
Stainless Steel
Case Construction
Corrosion Resistant
Seal External Material
316 Stainless Steel
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Adjustable Pointer
No
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Seal Maximum Working Pressure
2,500 psi
Clog Resistant
Yes
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Bezel Mounting Type
Crimped
Includes Calibration Certificate
NIST with Data
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Seal Diaphragm Material
316 Stainless Steel
Removable Bezel
No
Dry Dampening Feature
None
Secondary Pressure Range
0 to 28
Vibration Resistance
Liquid-Filled
Gauge Case Liquid
Glycerin
Compatible Process Media
Thick or Corrosive Media Compatible with 316 Stainless Steel
Diaphragm Seal Type
Welded
Process Connection Gender
Female
Secondary Pressure Scale Color
Blue
Includes Vent Plug
No
Primary Scale Minor Graduations
5
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Seal Lower Housing Material
316 Stainless Steel
Seal Fill Liquid
Mineral Oil
Pointer Material
Aluminum
Pointer Color
Black
Scale Type
Dual
Field Fillable
Yes
Dial Color
White
Sensor Material
316 Stainless Steel
Freeze Resistant Movement
No
Seal Process Temperature Range
-40 Degrees to 400 Degrees F
Diaphragm Seal Process Connection
Threaded
Secondary Scale Units
bar
Maximum Pressure
400
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Case Liquid
Glycerin
Operating Temperature - Maximum
160 Degrees F
Includes Acid Leak Detection
No Acid Leak Detection Included
Primary Scale Pressure Measurement - Minimum
0 psi
Accuracy Grade
ASME B40.100
Secondary Scale Pressure Measurement - Maximum
28 bar
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
20 Degrees F
Seal Working Pressure - Maximum
520 psi
Resistance Properties
Clog Resistant
Seal Process Media Temperature - Maximum
328 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
Secondary Scale Color
Blue
Seal Process Media Temperature - Minimum
0 Degrees F

Description

GaugewDiaphragmSeal400psi1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products