PipeNipple, Steel, 11/2", NPTxNPT, 4"
Mfr # 0331533000
Zoro # G202640940
product price:Â $13.99
/eaKey Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.2 in
Finish/Coating
Galvanized
Side A Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0331533000
Zoro #
G202640940
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.2 in
Outside Diameter
1 29/32 in
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 1/2 in
Overall Length
4 in
Details
Pipe Weld Type
Continuous Weld
Item
Carbon Weld Nipple
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Finish/Coating
Galvanized
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Side B Gender
Male
Schedule
Schedule 80
Fitting Compatibility
Schedule 80
Manufacture Location
Made in USA*
Application
Air, Gas, Potable Water
Side B Thread Type
NPT
Side B Connection Type
Threaded
Side A Gender
Male
Material Grade
Grade B
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Material
Steel
Description
Pipe Nipple, Application Air, Gases, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Not Applicable, Inside Diameter 1 1/2 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.