- Home
- /
- Electrical Supplies
- /
- Power Quality & Distribution
- /
- Power Systems
- /
- Uninterruptible Power Supplies (UPS)
- /
- UPS System, Standby, Desk Top/Tower, 550VA
Tripp Lite
UPS System, Standby, Desk Top/Tower, 550VA
Mfr # ECO550UPS
Zoro # G2081161
Free Shipping & Returns
$111.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 550VA
- Mounting Desktop/Tower
- Wattage 300 W
- Input Voltage 120VAC
Customers Also Purchased
- Brand Tripp Lite
- MFR # ECO550UPS
- Zoro # G2081161
- UPC # 037332143884
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 6 ft |
Width | 11 in |
Depth | 6 in |
Height | 3 in |
Primary UPS Depth (mm) | 145 |
UPS Power Module Dimensions (hwd, in.) | 3.1 x 10.8 x 5.7 |
UPS Input Cord Length (ft.) | 6 |
Primary UPS Width (mm) | 274 |
Primary UPS Height (mm) | 79 |
Details
Item | UPS System |
UPS Type | Standby |
Power Rating | 550VA |
Mounting | Desktop/Tower |
Wattage | 300 W |
Input Voltage | 120VAC |
Output Voltage | 115V AC |
Backup Time (Half/Full Load) | 10 min/3.5 min |
Outlet Type | (5) Surge, (5) UPS/Surge |
Medical Grade | No |
Number of Outlets | 10 |
Mounting - UPS Systems | Desktop/Tower |
Footnotes | 4,6 |
Display Type | LED |
Watts | 300W |
Ports | USB (HID enabled) |
Input Current | 10 A |
Includes | USB cable |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Watts - UPS Systems | 300.0 W |
Standards | CSA, ENERGY STAR Qualified, FCC Part 15 Category B (EMI), NOM, UL 1778 |
Transfer Time | 3 msec from Battery to AC, 4 msec from AC to Battery |
Phase | 1 |
VA Rating - UPS Systems | 550.0 VA |
Input Voltage - UPS Systems | 120V AC |
NEMA Receptacle Configuration | 5-15R |
Output Voltage - UPS Systems | 115V AC, 120V AC |
Fax/Modem Line Protection | Yes |
NEMA Plug Configuration | 5-15p |
Automatic Volts Regulation | No |
Hz | 60 Hz |
Outlet Type - UPS Systems | (5) Surge, (5) UPS/Surge |
Special Features | (3) Built-In ECO Outlets w/Auto Off, Poweralert Software |
Green Certification or Other Recognition | Tested to :UL1778 (USA)CSA (Canada)NOM (Mexico)Class B (EMI)FCC Part 68 / Industry Canada (telecommunication), ENERGY STAR 2.0 |
Voltage | 120 |
Backup/Run Time (Full Load) | 1.20 Minute/5 Minute |
Housing Color | Black |
Operating Temp. Range | 122°F (50°C) |
Capacity - Batteries | 550 VA/300 W |
Input Connection | 6 ft Cord with NEMA 5-15P Plug |
Battery Type | Valve Regulated Lead Acid (VRLA) |
UPS AC Suppression Response Time | Instantaneous |
UPS AC Suppression Joule Rating | 420 |
Nominal Voltage Details | 115v nominal output in battery mode |
UPS Housing Material | ABS |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
Nominal Output Voltage(s) Supported | 110V; 115V; 120V |
Network UPS Tools Compatibility | NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite |
Half Load Runtime (min.) | 10 min. (150w) |
Nominal Input Voltage(s) Supported | 120V AC |
UPS Output Receptacles (Surge Suppression Only) | 4 UPS outlets, 4 surge-only outlets |
Audible Alarm | Audible alarm indicates power-failure and overload status |
Communications Interface | USB (HID enabled) |
High Voltage Transfer to Battery Power (Setpoint) | 139 |
Output Watt Capacity (Watts) | 300 |
Recommended Electrical Service | 15A 120V |
EMI / RFI AC Noise Suppression | Yes |
UPS Input Connection Type | 5-15P; Right-Angled |
Switches | Combination switch controls on/off power status and self-test operation; second recessed push-button switch enables ECO outlet switching |
Relative Humidity | 0 to 95%, non-condensing |
UPS Certifications | Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI); ENERGY STAR Qualified |
LED Indicators | 3 LEDs indicate power status, overload/check battery and ECO-mode status |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Communications Cable | RJ to USB interface cable included |
AC Mode Efficiency Rating (100% Load) | 0.99 |
Output Receptacles | (8) 5-15R |
PowerAlert Software | For local monitoring via the UPSâ„¢s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert |
WatchDog Compatibility | Supports Watchdog application, OS and hard-reboot restart options for remote applications |
DC System Voltage (VDC) | 12 |
Installation Form Factors Supported with Included Accessories | Tower; Ultra-compact desktop; Wallmount |
Expandable Runtime | No |
Primary Form Factor | Desktop |
Hot-Swap PDU options | PDUB15 (2U / 8 5-15R outlets) |
Output Volt Amp Capacity (VA) | 550 |
Frequency Compatibility | 60 Hz |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
Output Voltage Regulation (Battery Mode) | +/- 5% |
Individually Controllable Load Banks | No |
Low Voltage Transfer to Battery Power (Setpoint) | 99 |
AC Mode BTU / Hr. (Full Load) | 14 |
Rated input current (Maximum Load) | 10A |
Input Phase | Single-Phase |
Internal UPS Replacement Battery Cartridge | IMPORTANT BATTERY REPLACEMENT INFORMATION > If your ECO550UPS has no battery access door, please contact a local electronics repair technician to source and install a matching replacement battery; If your ECO550UPS does have a battery replacement door and the original battery inside has a rating of 12V 3.6AH, please contact Tripp Lite for assistance |
UPS Dataline Suppression | 1 line TEL/DSL (1 in / 1 out) |
Output AC Waveform (AC Mode) | Sine wave |
Output AC Waveform (Battery Mode) | PWM sine wave |
USB | Yes |
Software Included | PowerAlert software available via free download |
Receptacle Detail | 8 x NEMA 5-15R |
Backup/Run Time (Half Load) | 5 Minute |
Thermal Dissipation | 1.17 W |
Plug/Connector Type | NEMA 5-15P |
Load Capacity | 550 VA/300 W |
Product Series | ECO |
Assembly Required | No |
Dataline Protection | RJ-11 |
Additional Information | Keyhole mounting slots enable wall-mount installation, Compatible with Tripp Lite's Watchdog system service to restore operation to locked equipment through soft reboot of application / OS or hard power off/on reboot of connected equipment - ideal for unattended kiosk applications, Switches to battery power as line voltage decreases to 99 volts or less. Resets back to line power mode as line voltage increases to 104V or higher, Switches to battery power as line voltage increases to 139V or higher. Resets back to line power mode when line voltage decerases to 135V or lower, Basic desktop PCs for home/home-office use, network terminals, audio/video and home entertainment systems and other sensitive electronic devices, 550VA / 300 watt UPS provides battery-derived AC output during brownouts and power failures to support entry-level desktop computer with 15 inch LCD monitor up to 17 minutes |
Protection Type | Power Failure, EMI / RFI, Brownout |
Status Indicators | 2 LED Indicator: Line power, Battery power statusMain Power Switch Controls : ON, OFF, SELF-TEST, ALARM CANCEL, Second switch enables "ECO" outlet switching |
Form Factor | Wall Mountable, Desktop |
Product Name | ECO550UPS 550VA Desktop UPS |
Surge Energy Rating | 420 J |
Sound Emission | 40 dB |
Battery Life | 6 Year |
Package Contents | 550VA Standby UPS, ECO550UPS UPS System, USB Cable, Instruction manual with warranty information |
Waveform Type | Sine Wave |
Certifications & Standards | Tested to : UL1778 (USA), CSA (Canada), NOM (Mexico), Class B (EMI), FCC Part 68 / Industry Canada (telecommunication) |
Maximum Operating Temperature | 122°F (50°C) |
Typical Battery Recharge Time | 15 Hour |
Alarm | On Battery, Low Battery, Overload |
Product Color | Black |
Product Type | Standby UPS |
Package Includes | ECO550UPS 550VA 300W 120V Standby ECO UPS with 10 Outlets;USB cable;Owner's manual |
Output Capacity (VA) | 550 |
Battery Recharge Rate (Included Batteries) | 6.5 hours (10% to 90%) |
Frequency Compatibility Details | Output is regulated to +/-0.05Hz when input frequency exceeds +/-5Hz of nominal. |
Voltage Regulation Description | Input voltage range of 90 to 145 |
High Availability UPS Features | Surge/noise protection |
Runtime Full Load (min.) | 1.2 min. (300W) |
Output Capacity (Watts) | 300 |
Output Capacity Details | 4.6A @ 120V. (LINE MODE) 110%+/- 10% @ 5 minutes; (BATTERY MODE) 110% +/- 10% @ 5 seconds |
Product Compliance | ENERGY STAR Qualified; FCC Part 15 Class B (USA) |
Runtime Half Load (min.) | 5 min. (150W) |
UPS Applications | Computer/Peripherals; Retail/Point of Sale; Hospitality |
Battery Access | Battery access door |
Product Certifications | RETIE (Colombia); CSA (Canada); NOM (Mexico); UL 1778 |
Load Management Receptacles | The ECO Energy-Saving option will automatically POWER OFF three designated ECO outlets when the device connected to the MASTER load-sensing outlet is turned off (after approximately 3 minutes); ECO outlets will immediately POWER ON when the device connected to the MASTER load-sensing outlet begins consuming 21 watts or more (see manual) |
Output Voltage Regulation (Line Mode) | 120V (+6%/-12%) |
Operating Elevation (ft.) | 6561 ft. (2000 m) above sea level |
Input Circuit Breakers | 10A |
Battery Replacement Description | Replaceable internal batteries (see manual) |
Description
UPS System, Standby, Power Rating 550 VA, Wattage 300 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 10 min/3.5 min, Mounting Desktop/Tower, Outlet Type (5) Surge, (5) UPS/Surge, Number of Outlets 10, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes, Transfer Time 3 msec from Battery to AC, 4 msec from AC to Battery, Width 11 in, Depth 6 in, Height 3 in
Documents & Resources
- Hazardous material
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, Line Interactive, Tower, 1.5kVA OMNI1500LCDT
- TRIPP LITE Smart Lcd 1500Va 2U Rack/Tower Line-Interactive 120V Ups w/ Lcd SMART1500LCD
- TRIPP LITE Smart UPS, Line Interactive, Rack, 1kVA SMART1000RM1U
- TRIPP LITE ECO UPS, 550VA, 8 Outlets, Backup Time 17Min, Black TRPECO550UPS
- TRIPP LITE Smartonline 208/230V 1Kva 900W Double-Conversion Ups, 2U, Extended SUINT1000LCD2U
- TRIPP LITE UPS System, Line Interactive, Tower, 2.2kVA SMART2200VS
- TRIPP LITE Tripp Lite 1200VA UPS Smart Pro Rack/Tower Digital LCD Line-Interactive 8 Outlets SMART1200LCD
- TRIPP LITE UPS System, Line Interactive, Rack, 5kVA SMART5000XFMRXL
- TRIPP LITE Replacement for Tessco 37332153265 37332153265
- EATON 5P1550Va Ups 230V In:C14 Out:6/C13 Lith Ion 5P1550GR-L
- APC Power Saving Back-Ups Pro 1500, 230V BR1500GI
- Tripp Lite Uninterruptible Power Supplies (UPS)