Manual 2-Way Ball Valve, NPT, Polypro

  • Mfr # VSF204FP

  • Zoro # G208446676


product price:  $65.39
/ea

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSF204FP
Zoro #
G208446676
UPC #
0791206017489
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
5.91 in
Handle Length
6.41 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Corrosive Chemicals, Water
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Max. Pressure
100 PSI
Special Features
Stubby Valve
Handle Material
Polypropylene
Body Material
Polypropylene
Stem Type
Not Available
Handle Type
Lever
Seat Material
PTFE
Features
Lightweight, Stainless Steel Bolts, Unique Compact Design
Stem Material
Polypropylene
Seal Material
FKM
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
Handle - Locking
Non-Locking
Color - Valve Handle
Yellow
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Available
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
Not Available
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 1
Male
Operating Temperature - Maximum
150 Degrees F

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 100 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.