1/4" Push Gray PVC Ball Cone Spring Check Valve

  • Mfr # PVC CHK 426-4SMC4SMC-B

  • Zoro # G2108224


product price:  $23.49
/ea

Key Features

Pipe Size
1/4"
Hex Size
1"
Connection Type
Push to Connect
Connection
Push
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVC CHK 426-4SMC4SMC-B
Zoro #
G2108224
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Hex Size
1"
Length
3 7/16 in
Overall Height
1 in
Size
1/4"
Pipe or Tube Size - Check Valves
1/4 in
Width
1 in
Overall Length
3.44 in
Pipe or Tube Size
1/4 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in

Details

Connection Type
Push to Connect
Connection
Push
Body Material
PVC
Mounting Position
Vertical or Horizontal
Seal Material - Check Valves
Buna-N
Item
Ball Cone Spring Check Valve
Mechanism and Body Design
Inline Ball Cone
Flow Design
Single
Full Flow - Valves
Yes
Mounting Orientation - Check Valves
Horizontal, Vertical
Material of Construction
PVC
Seat Material
PVC
Sub-Category
PVC
Spring Material - Check Valves
Stainless Steel
Cracking Pressure - Check Valves
1.0 psi
Max. Temp. - Valves
140 Degrees F
Body Material - Valves
PVC
Spring Material
Stainless Steel
Max. Water Pressure
125 psi
Seal Material
Buna-N
Cracking Pressure
1 psi
Seat Material - Check Valves
PVC
Max. Temp.
140 Degrees F
Min. Temp. - Valves
-20 Degrees F
Connection Type - Check Valves
Push x Push
Max. Water Pressure - Valves
125 psi
Max. Pressure
125 psi
Item - Check Valves
Check Valve
Max. Steam Pressure - Valves
Not Rated
Application - Valves
General Purpose
Mounting Orientation
Horizontal, Vertical
Seal
Buna
Type
Ball Cone Design
Valve Body Style
Inline
Connection Type - Side 2
Push
Connection Type - Side 1
Push
3-A Standard Compliance
Not Rated
Silent Check
Standard
Maximum Pressure - Operating
125 psi
For Media
Water
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
Not Rated
Check Mechanism
Ball

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves PVC, Pipe or Tube Size 1/4 in, Connection Type Push x Push, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.